Shop All Toys & Games
Griddly Games
Just Add Baking Soda
Mfr # 4000610
Zoro # G305969627
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Grade Grade 3+
- Recommended Age 8+ years
- Includes 3 10ml food coloring, 1 paint, 1 paint brush, 1 5ml syringe, 1 silicon ice cube tray, 2 string, 1 white glycerine, 1 activities booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griddly Games
- MFR # 4000610
- Zoro # G305969627
- UPC # 741587535423
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ years |
Includes | 3 10ml food coloring, 1 paint, 1 paint brush, 1 5ml syringe, 1 silicon ice cube tray, 2 string, 1 white glycerine, 1 activities booklet |
Description
Future scientists and artists agree that this kit is explosive! This STEAM kit is the perfect mix of science and art for all creative kids. More than 20 science and arts activities including Bath Bombs, Ornaments, Baking Soda Volcano and so much more! This transformative kit will discover chemical reactions, states of matter, and alkaline. This kits is for ages 8+. This explosive kit provides an introduction to chemical reactions and states of matter along with a range of science experiments and art activities including Bath Bombs, Baking Soda Volcano and so much more! This kit features instructions in English, Spanish and French.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- ARROW Black Insulated Staples, 300-Pack (5/16" x 5/16") (591189BL)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- GRIDDLY GAMES Just Add Egg Science + Art Kit (4000600)
- GRIDDLY GAMES Just Add Sugar™ STEAM Science + Art Kit (4000599)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- GRIDDLY GAMES Just Add Fruits + Veggies (4000620)
- GRIDDLY GAMES Just Add Sun™ Solar Science + Art Kit (4000566)
- LEARNING RESOURCES Heart Anatomy Model (3334)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- Griddly Games Toys & Games