Shop All Key Rings
Grid Wallet
Key Organizer, 2 x 1 x 1 in Ring Size, Brown
Mfr # SK-01-BROWN
Zoro # G305306156
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Ring Size 2 x 1 x 1 in
- Length 2"
- Width 1"
- Weight 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grid Wallet
- MFR # SK-01-BROWN
- Zoro # G305306156
- Country of Origin China
- Category Key Rings
Dimensions
Ring Size | 2 x 1 x 1 in |
Length | 2" |
Width | 1" |
Height | 1" |
Details
Item | Key Organizer |
Material | Aluminum Alloy |
Color | Brown |
Weight | 1 g |
Key Capacity (Units) | 10 keys |
Description
The Grid SMRTKey is an elegant and luxurious keyring made of high-quality full-grain leather that will withstand the test of time. Carry your keys, car keys, and accessories without scratching your phone and other belongings.
Holds up to 10 keys
Made with genuine leather
Prevents Scratches on Belongings
Weight: 0.56 oz. (15 g)
Size: 35mm x 19mm x 25mm
Holds up to 10 keys
Made with genuine leather
Prevents Scratches on Belongings
Weight: 0.56 oz. (15 g)
Size: 35mm x 19mm x 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type SC1, 5 Pin, PK10 (1145-SC1)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt 12633619 (12633619)
- HILLMAN 2.5X.5 ZINC PLATED FLAT CORNER IRON (851086)
- MASTER MAGNETICS Mag. Strip, 25 ft. L, 1/2 In W, PK6 (07013)
- ZORO SELECT Blank Key Tags, White, 50 PK (2NEU1)
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- KEY SYSTEMS Black, 1 PK (271V)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Yellow Pk (403-YEL)
- CAR DEALER DEPOT Key Rings (250 Per Bag) Pk (398)
- LUCKY LINE LuckyLine: GIVE AWAY RING ZPS, PK 1000 (LKL-75900)
- HILLMAN Key Ring, Silver, 25 PK (701717)
- Grid Wallet Key Rings