Shop All Accessories
Grid Wallet
Gold Aluminum Wallet with Money Clip
Mfr # ALUGLD-CLIP
Zoro # G905306129
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum Alloy
- Size 6.5 x 4 x 1.5 in
- Width 1.5"
- Fabric Weight 2.2oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grid Wallet
- MFR # ALUGLD-CLIP
- Zoro # G905306129
- Country of Origin China
- Category Accessories
Dimensions
Size | 6.5 x 4 x 1.5 in |
Width | 1.5" |
Length | 6.5" |
Height | 4" |
Details
Item | Wallet |
Color | Gold |
Material | Aluminum Alloy |
Fabric Weight | 2.2oz |
Holds | 12 Cards |
Description
Slimmest wallet you can own, GRID is made of two aluminum plates and is only 6mm thick. It can hold up to 12 cards and has the money clip for your cash. GRID lets you part ways with bulky, thick wallets and organize your credit cards into a slim, stylish wallet.
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- GRID WALLET Silver Aluminum Wallet with Money Clip (ALUSIL-CLIP)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- GRID WALLET Titanium Wallet with Money Clip (TITAN-CLIP)
- CHUMS TranSPORTer, Black (31094100)
- Grid Wallet Accessories