Shop All Accessories
Grid Wallet
Carbon Fiber Wallet with Money Clip
Mfr # CARBON-CLIP
Zoro # G405306124
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carbon
- Material Carbon Fiber, Aluminum Alloy
- Size 6.5 x 4 x 1.5 in
- Fabric Weight 1.9oz
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grid Wallet
- MFR # CARBON-CLIP
- Zoro # G405306124
- Country of Origin China
- Category Accessories
Dimensions
Size | 6.5 x 4 x 1.5 in |
Width | 1.5" |
Length | 6.5" |
Height | 4" |
Details
Item | Wallet |
Color | Carbon |
Material | Carbon Fiber, Aluminum Alloy |
Fabric Weight | 1.9oz |
Holds | 12 Cards |
Description
Slimmest wallet you can own, GRID is made of two aluminum plates and is only 6mm thick. It can hold up to 12 cards and has the money clip for your cash. GRID lets you part ways with bulky, thick wallets and organize your credit cards into a slim, stylish wallet.
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6012M)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Large (Size 9), Gray/Black, Pair, 12PK (34-844/L)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- GRID WALLET Titanium Wallet with Money Clip (TITAN-CLIP)
- GRID WALLET Silver Aluminum Wallet with Money Clip (ALUSIL-CLIP)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- DRYLOK Ltx Wtprfr Gray Gal (27613)
- Grid Wallet Accessories