Shop All AC Refrigeration Parts
Greystone
Greystone C150MB02X12 Heavy-Duty Floor Register Brown - 2 x 12 in.
Mfr # 43332
Zoro # G203924056
product price: $26.75
/ea
$26.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greystone
- MFR # 43332
- Zoro # G203924056
- UPC # 803492201500
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size - 12" x 2"
- Durable powder coated brown finish
- Heavy steel construction
- Smooth operating multi shutter damper
- Listed size is duct size unit fits
- Dimension: 13.5" H x 3.75" W x 2" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- HONEYWELL 394800-36 36" Ignition Cable (394800-36)
- BLUE FLAME Black Flat Zinc Gas Valve Flange Kit (DKS.0505)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- Greystone AC Refrigeration Parts