Shop All AC Refrigeration Parts
Greystone
Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White
Mfr # 4268652
Zoro # G403924115
original price:
$34.69
10% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greystone
- MFR # 4268652
- Zoro # G403924115
- UPC # 803492201944
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- 10 x 10 in. 4 Way Supply Register
- Dimension: 11.9" H x 11.9" W x 2" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, Remote Control Bl (QNSD250RT)
- BROAN Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No (671)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- DAYTON Power Cord (VE6ALE5PCG)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- DIAL MFG Dial Mfg Inc Cord Cooler Motor 1Speed 96In 7512 (9767617)
- Greystone AC Refrigeration Parts