Shop All AC Refrigeration Parts
Greystone
Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in.
Mfr # 4304986
Zoro # G403924061
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greystone
- MFR # 4304986
- Zoro # G403924061
- UPC # 803492201920
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Color finish : White
- Material : Steel
- Adjustable
- Smoothglide damper
- Model size indicates duct opening measurements not wall opening measurements
- High quality steel components , no plastic
- High quality powder coated
- The actual face size is 15.75" in width and 7.75" in height
- Shrinkwrap
- Dimension: 15.75" H x 7.75" W x 1.75" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 3/4 HP (7CC35)
- DAYTON Front Legs, PK2 (VE2RDZ3FLG)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- FIREYE Micro M Chassis (MEC120RD)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- Greystone AC Refrigeration Parts