Shop All AC Refrigeration Parts
Greystone
Greystone C103M08X04 3-Way Sidewall Ceiling Register 8 x 4 in.
Mfr # 4302287
Zoro # G503924114
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greystone
- MFR # 4302287
- Zoro # G503924114
- UPC # 803492201937
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size: 8" x 4"
- Durable powder coated white finish
- Heavy steel construction
- Smooth operating compact damper switch
- For sidewall or ceiling applications
- 1/2" spaced fins
- Each grille is individually shrink wrapped
- Single lever operated multi-louver shutter
- Dimension: 9.75" H x 5.9" W x 1.75" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 16" x 25" x 1", 4 Pack (KA16X25X1_4)
- WHIRLPOOL Gas Valve (9763716)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- YORK SOURCE1 Mtr Cond 13 850 Ccw 230160 WRnshld (S1-6007531)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- YORK Limit Switch, 140 deg. to 170 deg. F (S1-025-29041-007)
- Greystone AC Refrigeration Parts