Shop All Appliance Parts
Greystone
Greystone C103M 10X06 10 x 6 in. 3-Way Wall & Ceiling Register
Mfr # 45235
Zoro # G103920110
original price:
$26.99
17% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greystone
- MFR # 45235
- Zoro # G103920110
- UPC # 803492201890
- Country of Origin China
- Category Appliance Parts
Description
Features
- Assembled Width: 10 in.
- Assembled Height: 6 in.
- Material: Steel
- Color Finish: White
- Product Type: 3-Way Supply Wall/Ceiling Register
- Magnetic: No
- Paintable: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- LOGO BRANDS Tennessee 20oz Flipside Powder Coat Tumbler (217-S20PT-34)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- ECLIPSE Sugar Free Spearmint Chewing Gum 18 pc (551193)
- LG LG ZENFAA31690704 Shipping Bolt Assembly for Washer (ZENFAA31690704)
- GE Igniter For Gas Broiler Or Oven (WB2X9154)
- HUSSMANN Power Supply 4A 24V 96W (3117868)
- ALLIANCE KIT, ASSY PUMP-COMP-HVY DTY-(VIB-WELDED) (205218P)
- ALLIANCE GASKET DOOR UC/UF50 GREY (F170124)
- WARING Small Reamer /Jc3000, Jc4000 (018690)
- ASTRO BLENDER Spindle Shaft Mixing W/ Collar (A2015G-ASSY)
- Greystone Appliance Parts