Shop All AC Refrigeration Parts
Greystone
Greystone C102M12X04 2-Way Sidewall Ceiling Register 12 x 4 in.
Mfr # 4302238
Zoro # G103924071
original price:
$35.29
28% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greystone
- MFR # 4302238
- Zoro # G103924071
- UPC # 803492201807
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size: 12" x 4"
- Durable powder coated white finish
- Heavy steel construction
- Single lever operated multi-louver shutter
- Smooth operating compact damper switch
- For sidewall or ceiling applications
- 1/2" spaced fins
- Each grille is individually shrink wrapped
- Dimension: 13.9" H x 5.9" W x 1.75" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (HVD-241N-505A)
- BON TOOL Bon 19-169 Core Cutter 2" (19-169)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1304A, .5HP, 1725RPM, 1PH, 60HZ, 56, 3418L, OPEN, F1, N (RL1304A)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- GENTEQ Commercial Refrigeration Motor (MD5471)
- Greystone AC Refrigeration Parts