Shop All Air Vent Covers & Floor Registers
Greystone
Greystone ABFRBR412 4 x 12 in. Floor Register with Louvered Design; Brown
Mfr # ABFRBR412
Zoro # G804029419
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greystone
- MFR # ABFRBR412
- Zoro # G804029419
- UPC # 611918020464
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Floor Register Basic Brown
- Floor louvered diffuser
- Heavy gauge steel construction
- Color: Brown
- Size: 4 x 12 in.
- Weight: 1.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- DYNA-GLO Replacement End Filter Cover For Dyna-Glo Kerosene Heater (3221-0029-00)
- ARMSTRONG 98M87 R44745-001 Sensor - Flame (98M87)
- IEC BLOWER HOUSING ASSY FY (D019-90000054)
- GREYSTONE Floor Register 10X6"Brn (C150MB 06X10)
- GREYSTONE Greystone C150MB04X14 Floor Register Brown - 4 x 14 in. (47158)
- GREYSTONE Register 4Way 8X8 Wht (C104M 08X08)
- GREYSTONE REGISTER WALL3WAY12X6WHT (C103M 12X06)
- GREYSTONE Registr Baseboard10X6Wht (C123M 10X6)
- GREYSTONE Wall Register 2-Way 14X4 (C102M 14X04)
- SIERRA GRATES Metro Steel Floor Register 4 inch X12 inch Metallic Bronze (MTR412-BRZ)
- Greystone Air Vent Covers & Floor Registers