Shop All Brake & Wheel Tools
Grey Pneumatic
WHEEL WEIGHT TOOL IM
Mfr # GP1470R
Zoro # G601948784
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Molybdenum Alloy Steel
- Type Standard
- Application Packaging Type Poly Bag with Barcode
- Overall Length 9in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1470R
- Zoro # G601948784
- UPC # 729440463397
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 9in |
Details
Material | Chrome-Molybdenum Alloy Steel |
Type | Standard |
Application | Packaging Type Poly Bag with Barcode |
Item | Hand Drive WHEEL WEIGHT TOOL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Gb Stihl Oem : 4223 141 0300 (605-228)
- FIELD TUFF Trailer Hitch Mover 3 pt (FTF-013PTH)
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- DAYCO Auto V-Belt, Industry Number 13A1145 (17450)
- GREY PNEUMATIC 1" Drive 10 Piece Heavy Duty Truck Set (9151)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- MOHAWK Tire Spreader, M-1 Speed (MS-1)
- PERFORMANCE TOOL 2 Stone Brake Hone 11/16-2-1/2 In Brake Cylinder, W80633 (W80633)
- STEELMAN TPMS Master Tool Set, 13 pcs. (98032)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- KEN-TOOL Demount Tool, 37 In, 3/4 In Stk, Stl (35448)
- Grey Pneumatic Service & Shop Tools