Shop All Socket Extensions
Grey Pneumatic
Torque Extension 1/2" Dr, 7.63" L, 1 Pieces
Mfr # 28100
Zoro # G5268490
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 7.63"
- Features Torque Limiting Extension,100Ft/Lb
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 28100
- Zoro # G5268490
- UPC # 729440469719
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 7.63" |
Size | 1.07" |
Details
SAE or Metric | SAE |
Features | Torque Limiting Extension,100Ft/Lb |
Number of Pieces | 1 |
Item | Torque Extension |
Material | Chrome-Molybdenum Alloy Steel |
Description
Torque Limiting Extension,100Ft/Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- GREY PNEUMATIC Extension 1" Dr, 13" L, 1 Pieces (4013E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- GREY PNEUMATIC Socket 1/2" Dr, 3.07" L, Chrome plated (2022MDT)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- APEX TOOL GROUP 1/4 Dr Bolt Biter Ext Soc 8Mm (5/16) (84755)
- Grey Pneumatic Sockets & Ratchets