Shop All Socket Extensions
Grey Pneumatic
Torque Extension 1/2" Dr, 7.63" L, 1 Pieces
Mfr # 28065
Zoro # G5268509
product price: $33.83
/ea
$33.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 7.63"
- Size 1.07"
- Features 65 ft lbs Torque Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 28065
- Zoro # G5268509
- UPC # 729440469696
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 7.63" |
Size | 1.07" |
Details
SAE or Metric | SAE |
Features | 65 ft lbs Torque Extension |
Number of Pieces | 1 |
Item | Torque Extension |
Material | Chrome-Molybdenum Alloy Steel |
Description
Torque Extension,1/2 In.D,65Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6 (C65732)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- GREY PNEUMATIC Socket 1/2" Dr, 3.07" L, Chrome plated (2022MDT)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- Grey Pneumatic Socket Extensions