Shop All Screwdriver Bits
Grey Pneumatic
T50 REGULAR TAMPER-PROOF TORX BIT
Mfr # B3050
Zoro # G5268685
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Overall Length 1.811"
- Socket Type Standard Length Tamper Proof
- Finish Chrome plated
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # B3050
- Zoro # G5268685
- UPC # 729440486686
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1.811" |
Size | T50 |
Details
Bit Style | Torx |
Socket Type | Standard Length Tamper Proof |
Item | Regular Tamper-Proof Torx Bit,T50 |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Number of Points | Star |
SAE or Metric | SAE |
Description
Regular Tamper-Proof Torx Bit,T50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- EXCEL BLADES Steel Combo Small Hobby Hammer with interchangeable Heads, 7pcs, 4pk (50500)
- IRWIN Utility Knife Blade Cd20 (2084200)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- GREY PNEUMATIC BITSOC 6MM X 19MM 1/2D IMP HEX BLK (1343MH)
- IRWIN Spade Bit Spdbor Flat3/4 (87912)
- VEGA Impactech Torx 20 Power Bit x 6 (P1150T20A)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15TX-5PK)
- KO-KEN Bit TORX T27 25mm 1/4 Hex Drive (108T.25-T27)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- Grey Pneumatic Screwdriver Bits