Shop All Screwdriver Bits
Grey Pneumatic
T45 LONG TAMPER-PROOF TORX BIT
Mfr # B7545
Zoro # G5268691
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Size T45
- SAE or Metric SAE
- Overall Length 2.953"
- Socket Type Deep Length Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # B7545
- Zoro # G5268691
- UPC # 729440486785
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Size | T45 |
Overall Length | 2.953" |
Details
Bit Style | Torx |
SAE or Metric | SAE |
Socket Type | Deep Length Tamper Proof |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Item | L Tamper-Proof Torx Bit,T45 |
Number of Points | Star |
Description
L Tamper-Proof Torx Bit,T45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Workforce Lever Blow Gun with High Flow Safety Nozzle (AG218)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- GREY PNEUMATIC BITSOC 6MM X 19MM 1/2D IMP HEX BLK (1343MH)
- APEX FASTENER TOOLS #2 PHILLIPS 1/4 HEXDR PWR BIT (492X)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-15-5PK)
- TOTALTURF 17016 Phillips 1 in. Screw Tip, 6PK (TO834676)
- Grey Pneumatic Screwdriver Bits