Shop All Screwdriver Bits
Grey Pneumatic
T40 LONG TAMPER-PROOF TORX BIT
Mfr # B7540
Zoro # G5268719
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Overall Length 2.953"
- Finish Chrome plated
- Material Chrome Molybdenum Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # B7540
- Zoro # G5268719
- UPC # 729440486778
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2.953" |
Size | T40 |
Details
Bit Style | Torx |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
SAE or Metric | SAE |
Number of Points | Star |
Item | L Tamper-Proof Torx Bit,T40 |
Socket Type | Deep Length Tamper Proof |
Description
L Tamper-Proof Torx Bit,T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/16 (49720)
- POWERBUILT 3/8" Drive 7/16" 6Pt Socket Deep (641201)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9/16 in. (80041)
- GREY PNEUMATIC BITSOC 6MM X 19MM 1/2D IMP HEX BLK (1343MH)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- VEGA INDUSTRIES Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- KO-KEN Bit PH3 100mm 1/4 Hex Drive (121P.100-3)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- VEGA Spanner 10 Insert Bit x 1-1/2" - 5/16 H (238SP10A)
- Grey Pneumatic Screwdrivers and Nutdrivers