Shop All Screwdriver Bits
Grey Pneumatic
T20 LONG TAMPER-PROOF TORX BIT
Mfr # B7520
Zoro # G5268737
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Material Chrome Molybdenum Alloy Steel
- Finish Chrome plated
- Number of Points Star
- Socket Type Deep Length Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # B7520
- Zoro # G5268737
- UPC # 729440486730
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2.953" |
Size | T20 |
Details
Bit Style | Torx |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Number of Points | Star |
Socket Type | Deep Length Tamper Proof |
SAE or Metric | SAE |
Item | L Tamper-Proof Torx Bit,T20 |
Description
L Tamper-Proof Torx Bit,T20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- DRILL AMERICA m30x1.5 HSS Metric Hand Tap (DWTSMT30X1.5)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- GREY PNEUMATIC BITSOC 6MM X 19MM 1/2D IMP HEX BLK (1343MH)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x18)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- Grey Pneumatic Screwdriver Bits