Shop All Impact Sockets
Grey Pneumatic
SOC T45 3/8D IMP INT TRX LG MALE BLK
Mfr # 11456T
Zoro # G5269041
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 6"
- Drive Type Star Drive
- Category Type Impact Socket
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 11456T
- Zoro # G5269041
- UPC # 729440463212
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Details
Item | Flex Socket |
Drive Type | Star Drive |
Category Type | Impact Socket |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Product Type | Socket,T45,3/8"D,Int Impact,Trx Lg M |
Description
Socket,T45,3/8 In.D,Int Impact,Trx Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Electronic Depth Gage (1140-25)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 27/64 (44227)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- Grey Pneumatic Sockets & Ratchets