Shop All Surface Tester Accessories
Grey Pneumatic
SOC 5MM 1/4D IMP 6PT
Mfr # 905MS
Zoro # G7030998
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 905MS
- Zoro # G7030998
- Country of Origin Taiwan, Province of China
- Category Surface Tester Accessories
Details
Item | Surface Drive 1/4" x 5mm Standard |
Description
Surface Drive 1/4 In. x 5mm Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- C.K Automatic Wire Stripper (495001)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Roughness Specimen (178-602)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- INSIZE Surface Specimen Set (ISR-CSE130)
- INSIZE Surface Specimen Set (ISR-CSE316)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- Grey Pneumatic Surface Property Testing Tools