Shop All Nut Driver Sets
Grey Pneumatic
SOC 5/16 3/8D IMP HEX LG MALE BLK
Mfr # 19106F
Zoro # G7046431
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 19106F
- Zoro # G7046431
- UPC # 00689306371290
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Item | Drive 3/8"X5/16" Hex Driver 6" Length |
Description
Drive 3/8 In.X5/16 In. Hex Driver 6 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- CLESCO 1/2" Lh ID Motor Shaft Arbor Heavy Duty Type-Economy Style (AL-4FS-L)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- Grey Pneumatic Nut Driver Sets