Shop All Impact Sockets
Grey Pneumatic
SOC 4MM 3/8D IMP HEX MALE
Mfr # 1904M
Zoro # G5271920
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 50mm
- Category Type Hex Socket
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1904M
- Zoro # G5271920
- UPC # 729440463502
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Details
SAE or Metric | Metric |
Item | Male Hex Socket |
Drive Type | Hex |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Product Type | Socket,4mm,3/8"D,Impact,Hex Male |
Description
Socket,4mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- ARROW FASTENER Staple Gun, Round Crown Staples, Cap 79 (T25X)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- KRAFT TOOL Round End Carbon Steel Fresno Trowel, 60 (CC835-01)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- Grey Pneumatic Impact Sockets