Shop All Surface Tester Accessories
Grey Pneumatic
SOC 4MM 1/4D IMP 6PT
Mfr # 904MS
Zoro # G7031077
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 904MS
- Zoro # G7031077
- UPC # 00729440485047
- Country of Origin Taiwan, Province of China
- Category Surface Tester Accessories
Details
Item | Surface Drive 1/4" x 4mm Standard |
Description
Surface Drive 1/4 In. x 4mm Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $PIN PUNCH 3 PC SET W/HANDLES (KH856-3ST)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- MITUTOYO Standard Roughness Specimen (178-602)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- INSIZE Surface Specimen Set (ISR-CSE316)
- Grey Pneumatic Surface Property Testing Tools