Shop All Screwdriver Accessories
Grey Pneumatic
SOC 44MM 3/4D IMP 6PT DP
Mfr # 3044MD
Zoro # G7041400
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3044MD
- Zoro # G7041400
- UPC # 00729440472009
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 3/4" x 44mm Deep |
Description
Drive 3/4 In. x 44mm Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP RUBBER MALLET 16 OZ WHITE (61613)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- REMCO Hygienic Tool Hanger, Green (06152)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- K-TOOL INTERNATIONAL Flex Handle Breaker Bar, 1/2" Drive, 10" (KTI23083)
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- XCELITE Spline Blade, Bristol 6-Flute, .072" (9964N)
- XCELITE Amber Handle For Series 99 Blades Carded (991VN)
- Grey Pneumatic Screwdrivers and Nutdrivers