Shop All Screwdriver Accessories
Grey Pneumatic
SOC 43MM 3/4D IMP 6PT DP
Mfr # 3043MD
Zoro # G7041391
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3043MD
- Zoro # G7041391
- UPC # 00689306262628
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 3/4" x 43mm Deep |
Description
Drive 3/4 In. x 43mm Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- AIRCAT Die Grinder W/ Spindle Lock, .75Hp (ACA6285)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- PROTO Screw Starter, 9-5/8 in., Slotted (J9855)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-End, 3-Pack (13157)
- URREA Socket Adapter, 1/4"X2" Ball (50006)
- URREA Socket Adapter Bit, 3Pc (J500)
- Grey Pneumatic Screwdrivers and Nutdrivers