Shop All Screwdriver Accessories
Grey Pneumatic
SOC 42MM 3/4D IMP 6PT DP
Mfr # 3042MD
Zoro # G7041507
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3042MD
- Zoro # G7041507
- UPC # 00794777555541
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 3/4" x 42mm Deep |
Description
Drive 3/4 In. x 42mm Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X40, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X40)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- EAZYPOWER Empty Tipband (88803)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- CHICAGO PNEUMATIC IMPACT WR 3/4" XHD W/6" EXT 1000FT LBS (CP772H-6)
- Grey Pneumatic Screwdrivers and Nutdrivers