Shop All Wheel Lug Nuts & Bolts
Grey Pneumatic
SOC 3/4 1/2D IMP 6PT DP
Mfr # 2024TP
Zoro # G7027391
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Lock Nut
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2024TP
- Zoro # G7027391
- UPC # 00729440465636
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2" |
Details
Item | ETW Wheel/Nut Protector,1/2"Dr X 3/4" |
Nut Style | Lock Nut |
System of Measurement | Inch |
Description
ETW Wheel/Nut Protector,1/2 In.Dr X 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E8)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- ZORO SELECT Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500 (611-016)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- ALL BALLS All Balls Wheel Stud And Nut Kit 85-1073 (85-1073)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- Grey Pneumatic Automotive Tire & Wheel