Shop All Impact Sockets
Grey Pneumatic
SOC 3/16 1/4D IMP HEX MALE BLK
Mfr # 9906F
Zoro # G5274267
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 1.38"
- Category Type Hex Socket
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9906F
- Zoro # G5274267
- UPC # 729440486495
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.38" |
Details
SAE or Metric | SAE |
Item | Male Hex Socket |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Tether Ready | No |
Product Type | Impact Socket,3/16",1/4"D,Hex M,Black |
Description
Impact Socket,3/16 In.,1/4 In.D,Hex M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Left Curves, 8 3/4 in, Steel (MWT-6900L)
- HHIP 1/4-1" 8 Piece 82 Degree 6 Flute High Speed Steel Countersink Set (2001-3001)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID23313)
- Grey Pneumatic Impact Sockets