Shop All Screwdriver Accessories
Grey Pneumatic
SOC 30MM 3/4D IMP 12PT DP BLK
Mfr # 3130MD
Zoro # G7041522
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3130MD
- Zoro # G7041522
- UPC # 00729440473099
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 3/4" x 30mm Deep - 12Pt |
Description
Drive 3/4 In. x 30mm Deep - 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 163453-5 Shoe (163453-5)
- LABOR SAVING DEVICES MegaPro 15-in-1 Standard Bit Screwdriver (51-151)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #21 (44491)
- REMCO Scoop, 11 1/2 in L, Lime (640077)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- URREA Socket Adapter, 1/4"X2" Ball (50006)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- CHICAGO PNEUMATIC IMPACT WR 3/4" XHD W/6" EXT 1000FT LBS (CP772H-6)
- TOTALTURF DWMT75261OSP 0.5 in. Drive Flex Handle, 24 in. (TO111028)
- Grey Pneumatic Screwdrivers and Nutdrivers