Shop All Screwdriver Accessories
Grey Pneumatic
SOC 22MM 3/4D IMP 6PT DP
Mfr # 3022MD
Zoro # G7041452
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3022MD
- Zoro # G7041452
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 3/4" x 22mm Deep |
Description
Drive 3/4 In. x 22mm Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (15204)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- URREA Socket Adapter, 1/4"X2" Ball (50006)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- Grey Pneumatic Screwdriver Accessories