Shop All Nut Driver Sets
Grey Pneumatic
SOC 17MM 1"D IMP HEX
Mfr # 4917M
Zoro # G7023121
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4917M
- Zoro # G7023121
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Tip Style | Hex |
Item | Drive 1" x 17mm Hex Driver |
Description
Drive 1 In. x 17mm Hex Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC SOC 1/4 3/8D IMP HEX LG MALE BLK (19086F)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- Grey Pneumatic Screwdrivers and Nutdrivers