Shop All Nut Driver Sets
Grey Pneumatic
SOC 1/4 3/8D IMP HEX LG MALE BLK
Mfr # 19086F
Zoro # G7046291
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19086F
- Zoro # G7046291
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Item | Drive 3/8"x 1/4" Hex Driver 6" Length |
Description
Drive 3/8 In.x 1/4 In. Hex Driver 6 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Drive Socket Extension 1/2" (CTA7312)
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-5 (51-2504)
- Grey Pneumatic Nut Driver Sets