Shop All Nut Driver Sets
Grey Pneumatic
SOC 12MM 3/4D IMP HEX MALE BLK
Mfr # 3912M
Zoro # G7041330
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) 3/4" Drive, Hex Drivers: 12mm, 14mm, 17mm, 19mm, 22mm, 24mm
- Number of Pieces 6
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3912M
- Zoro # G7041330
- UPC # 00729440474461
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) 3/4" Drive, Hex Drivers: 12mm, 14mm, 17mm, 19mm, 22mm, 24mm |
Number of Pieces | 6 |
Tip Style | Hex |
Item | Drive 3/4" x 12mm Hex Driver |
Description
Drive 3/4 In. x 12mm Hex Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- WALTER SURFACE TECHNOLOGIES 11/64" 135 Deg. Jobber Length Drill Bit (01A511)
- MAYHEW Center Punch, Steel, 4-1/2in.L, 5/32in. Tip (74001)
- BONWAY Bon 32-373 Ironoxx, 722 Black, 10 Lb (32-373)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- ALL-SOURCE Standard 3 In. Solid Shaft Nut Driver Set, 7-Piece (332275)
- Grey Pneumatic Screwdrivers and Nutdrivers