Shop All Socket Sets
Grey Pneumatic
$SKT SET 3/8" DR 12 PIECE DEEP IM
Mfr # GP1202D
Zoro # G502017923
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 12
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1202D
- Zoro # G502017923
- UPC # 838780000046
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket |
Number of Points | 12 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 8 in. Hex Bit Ratchet, 1/4 in. and 5/16 in. with Insert (HBR8)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- AMPG Cmm Extension, 40mm Length, M2 (Z3840)
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- GREY PNEUMATIC SKT SET 1/2" DR 5PC X-THIN WALL WHL PR (GP1505TP)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91219)
- Grey Pneumatic Socket Sets