Shop All Socket Sets
Grey Pneumatic
SKT SET 3/4" DR 8PC STANDARD IM
Mfr # GP8034
Zoro # G102018689
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 6
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP8034
- Zoro # G102018689
- UPC # 838780000589
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 6 |
Item | Socket |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- EXCEL BLADES Deluxe Hobby and Modelers Tool Set (44291IND)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- Grey Pneumatic Sockets & Ratchets