Shop All Socket Sets
Grey Pneumatic
SKT SET 3/4 DR-7PC TRUCK PINION LKNUT IM
Mfr # GP8370
Zoro # G102018047
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Drive Size 3/4"
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP8370
- Zoro # G102018047
- UPC # 838780000718
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 6 |
Item | Socket |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- FASTCAP 60 ft Adhesive Tape Measures, 2 in Blade (LAYOUTTAPE)
- GREY PNEUMATIC 1" Drive Socket Set, 16 pcs (9016D)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- Grey Pneumatic Socket Sets