Shop All Socket Sets
Grey Pneumatic
SKT SET 3/4" DR 11PC TRUCK WHEEL SER IM
Mfr # GP8032
Zoro # G102018597
product price: $224.02
/ea
Free Shipping & Returns
$224.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 6
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP8032
- Zoro # G102018597
- UPC # 838780000572
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9751)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8026MD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- MARTIN SPROCKET & GEAR Set, Skt, 1/2, 12Pt, Std, 17Pc, Box, S17K (S17K)
- Grey Pneumatic Sockets & Ratchets