Shop All Socket Sets
Grey Pneumatic
SKT SET 1/4" DR 14 SURFACE METRIC IM
Mfr # GP9712UM
Zoro # G902018476
product price: $130.04
/ea
Free Shipping & Returns
$130.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
- Socket Type High Torque
- Number of Points 6
- Material Chrome-Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9712UM
- Zoro # G902018476
- UPC # 838780000916
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Socket Type | High Torque |
Item | Socket |
Number of Points | 6 |
Material | Chrome-Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC.DEEP LENGTH MET UN (GP1313UMD)
- TITAN ® 3-Piece 6 in. Locking Socket Adapter Set (15214)
- Grey Pneumatic Sockets & Ratchets