Shop All Socket Sets
Grey Pneumatic
SKT SET 1/2"DR 26 PC DEEP METRIC 12PT I
Mfr # GP1726MD
Zoro # G501993877
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 1/2"
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1726MD
- Zoro # G501993877
- UPC # 838780001519
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket |
Number of Points | 12 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04594)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- GREY PNEUMATIC SKT SET 1/4" DRIVE 9 PC MAGNETIC IM (GP9709G)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- Grey Pneumatic Socket Sets