Shop All Sockets
Grey Pneumatic
SKT SET 1/2" DR. 29PC METRIC DUO 6 PT. I
Mfr # GP82629M
Zoro # G701993721
product price: $236.21
/ea
Free Shipping & Returns
$236.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP82629M
- Zoro # G701993721
- UPC # 838780001821
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/64 (C30507)
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- CHANNELLOCK PLIER POCKET SIZE 6.5" T & G (CL426)
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points (1360H)
- GREY PNEUMATIC SKT 3/8" DR X 1/4" SQUARE MALE PIPE PLUG (GP1008PP)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC 1/2 Drive X 1 Deep Duo-Socket - 6 Point (82032D)
- GREY PNEUMATIC 1/2 Drive X 22Mm Deep Duo-Socket - 6 Point (82022MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" DEEP - 8 POINT I (GP2526SD)
- LASCO Lasco PV482020 2 in. Skt Deep Socket Coupling (PV482020)
- Grey Pneumatic Sockets & Ratchets