Shop All Sockets
Grey Pneumatic
SKT SET 1/2" DR. 29PC METRIC DUO 12 PT.
Mfr # GP82229M
Zoro # G101993604
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP82229M
- Zoro # G101993604
- UPC # 838780001869
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Socket Type | High Torque |
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive (100T.32-T40)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" EXTRA-DEEP IM (GP2020XD)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- GREY PNEUMATIC 1/4" Drive, 3/8" SAE Socket, 6 Points (9912F)
- CTA MANUFACTURING 3/8" Drive, 11mm Metric Socket, 6 Points (1711)
- Grey Pneumatic Sockets & Ratchets