Shop All Socket Sets
Grey Pneumatic
SKT SET 1/2" DR 24 PC DEEP IM
Mfr # GP1324D
Zoro # G502018326
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Socket Type High Torque
- Drive Size 1/2"
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1324D
- Zoro # G502018326
- UPC # 838780000329
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E274)
- CRESCENT 4-1/2" Wooden Handle Type C (21524N)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8026M .75 in. Drive 19-50mm Metric Master Set - 26 Pieces (GY8026M)
- Grey Pneumatic Sockets & Ratchets