Shop All Socket Sets
Grey Pneumatic
SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P
Mfr # GP82622
Zoro # G102017835
Free Shipping & Returns
$200.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 6
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP82622
- Zoro # G102017835
- UPC # 838780001807
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Points | 6 |
Socket Type | High Torque |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- KLEIN TOOLS Replacement Cable Cutter Head for Cat. No. 63041 (63081)
- GREENLEE Accessory Kit-3/16 Fishtape (35750G)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- PROTO 1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome (J54341AS)
- Grey Pneumatic Sockets & Ratchets