Shop All Socket Sets
Grey Pneumatic
SKT SET 1/2" DR 14 PC 12PT UNIV STD LG
Mfr # GP1714U
Zoro # G102018344
product price: $241.33
/ea
Free Shipping & Returns
$241.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Socket Type High Torque
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1714U
- Zoro # G102018344
- UPC # 838780001364
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Points | 12 |
Item | Socket |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5224B)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- M.A. FORD 33/64 Reamer (27251560)
- KIPP Clamping Pin Form:B With Adjustable Handle, D=16, H=109, Steel Black Oxidized (K1503.0116)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- GREY PNEUMATIC SKT SET 1/2" DR STAND UNIV LNGTH FRACT (GP1314U)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- GREY PNEUMATIC SKT SET 1/2" DR 13PC STD IM (GP1312)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GOURMETGALLEY 216Zudl 0. 5 In. Dr 0. 5 In. 12 Pt Driveline (GO2612771)
- Grey Pneumatic Socket Sets