Shop All Socket Sets
Grey Pneumatic
SKT SET 1/2" DR 11 PC E.T.W. WHL/NUT P
Mfr # GP1511TP
Zoro # G502018555
product price: $112.16
/ea
Free Shipping & Returns
$112.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 6
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1511TP
- Zoro # G502018555
- UPC # 838780000497
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Socket Type | High Torque |
Item | Socket |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3848)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- AMPCO SAFETY TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-3/8D9/16)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- Grey Pneumatic Sockets & Ratchets