Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DRIVE 9 PIECE STANDARD "JUMBO
Mfr # GP9159
Zoro # G402018570
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 6
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9159
- Zoro # G402018570
- UPC # 838780000831
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Digital Vernier 0-6" (122200)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- STARRETT Combination Square (C33MH-150)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- KO-KEN Socket set 6 Point 7 pieces 1/4 Sq. Drive (2274A)
- Grey Pneumatic Sockets & Ratchets