Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DRIVE 8 PIECE STANDARD IM
Mfr # GP9108
Zoro # G702018201
product price: $141.29
/ea
Free Shipping & Returns
$141.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Drive Size 1"
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9108
- Zoro # G702018201
- UPC # 838780000749
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 160 mm (48-20-8046)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC SKT SET 1" DR 16PC FRECT 2-1/16" - 3" I (GP9016)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE 22 Pieces 3/16" to 1/2" , Chorme (80325)
- Grey Pneumatic Sockets & Ratchets