Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DRIVE 8 PIECE DEEP IM
Mfr # GP9108D
Zoro # G502018234
product price: $161.02
/ea
Free Shipping & Returns
$161.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Drive Size 1"
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9108D
- Zoro # G502018234
- UPC # 838780000756
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Number of Points | 6 |
Socket Type | High Torque |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Impact Handle 4 (10657)
- DRILL AMERICA 2" Forstner Drill Bit (DMS70-0150)
- BIG HORN Shelf Pin Drilling Jig with 1/4 Inch & 5mm Self Centering Bits (19653)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC SKT SET 1/2" DR STAND UNIV LNGTH FRACT (GP1314U)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- Grey Pneumatic Sockets & Ratchets