Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 26 PC. MET 19MM - 44MM -
Mfr # GP9126M
Zoro # G102018580
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Drive Size 1"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9126M
- Zoro # G102018580
- UPC # 838780002309
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Socket Type | High Torque |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Steel Hammer, Milled Face, 22 oz. (DOS22M-HD)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P (GP82622)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- Grey Pneumatic Sockets & Ratchets