Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 26 PC. DP MET SET 19MM- 4
Mfr # GP9026MD
Zoro # G502017855
product price: $827.20
/ea
Free Shipping & Returns
$827.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Socket Type High Torque
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9026MD
- Zoro # G502017855
- UPC # 838780002217
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Number of Points | 6 |
Socket Type | High Torque |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.) (SHA90008)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- BEARPAW Wall Mount Dispenser For Hand Cleaner, For 40 Oz Container (BEPBPDISP)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC SKT SET 1/2" DR 5PC X-THIN WALL WHL PR (GP1505TP)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- COUGAR PRO Set 3/8" Dr 13 Pc Set 12 Pt Std Cougar P (A31)
- Grey Pneumatic Sockets & Ratchets